1-100W MED MINI PENDANT Venetian Bronze

Item #: 217017

Cat #: P5173-74

UPC: 785247158959

Sign In or Register to view pricing and more.
Documents & Guides
The Archie Collection brings a vintage, industrial flair to interior settings. The collectionÆs distinctive double prismatic glass adds visual interest as its crisscross pattern comes to life when illuminated. The distinctive finely crafted strap and knob detail adds authentic industrial flair. This one-light mini-pendant is perfect for kitchens, dining rooms, rec room and anywhere pendants could be used. Venetian Bronze finish.

Overview

The Archie Collection brings a vintage, industrial flair to interior settings. The collectionÆs distinctive double prismatic glass adds visual interest as its crisscross pattern comes to life when illuminated. The distinctive finely crafted strap and knob detail adds authentic industrial flair. This one-light mini-pendant is perfect for kitchens, dining rooms, rec room and anywhere pendants could be used. Venetian Bronze finish.
Also known as: 785247158959, P5173-74

Specifications

Diameter: 5 3/4 in
Base: Medium Screw (E26)
Wattage: 100
Color: Venetian Bronze
Type: Mini Pendant
Standards: California Proposition 65
Diameter: 5 3/4 in
Wattage: 100
Type: Mini Pendant
Base: Medium Screw (E26)
Color: Venetian Bronze
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)