6f1500-1w Bb 1500w 120v Wht

Item #: 216848

Cat #: 6F1500-1W

UPC: 027418055361

Sign In or Register to view pricing and more.
Documents & Guides
72" Electric Baseboard, 120V/1500W, Color: White. *Cadet Part # 05536*

Overview

72" Electric Baseboard, 120V/1500W, Color: White. *Cadet Part # 05536*
Practical design is ideal for new construction and built to last Easy installation with pre-punched knockouts at 1-inch intervals Universal wiring available at either end Proven construction helps maximize surface area and funnel heated air Place under a window for best results Rest easy—includes high-temperature safety shutoff feature Durable, powder-coated finish stands up to nicks and scratches
Also known as: 027418055361, 6F1500-1W

Specifications

Wattage: 1500
Length: 72 in
Volts AC: 120
Color: White
Mounting: Wall
Wattage: 1500
Volts AC: 120
Mounting: Wall
Length: 72 in
Color: White

Customer Reviews

No reviews for this product
(0)