Extended Fine Point Tip Adapter Set

Item #: 216692

Cat #: 8845A-EFPT

UPC: 095969370547

Sign In or Register to view pricing and more.
Documents & Guides
Extended Fine Point Tip Adapter Set, Model: 8845a, Voltage Rating: 300 Vrms/vdc,amperage Rating: 3 Amp, Diameter: Tip: 0.08 In Outer, Tip Material: Stainless Steel, Nickel Plated Body, Polypropylene Insulated, Ul94 V-2 Fire Retardant, Color: One Red And One Black, Iec 1010-2-0331, Category Ii, P2 Compliant

Overview

Extended Fine Point Tip Adapter Set, Model: 8845a, Voltage Rating: 300 Vrms/vdc,amperage Rating: 3 Amp, Diameter: Tip: 0.08 In Outer, Tip Material: Stainless Steel, Nickel Plated Body, Polypropylene Insulated, Ul94 V-2 Fire Retardant, Color: One Red And One Black, Iec 1010-2-0331, Category Ii, P2 Compliant
Also known as: 095969370547, 8845A-EFPT

Specifications

Standards: California Proposition 65
Type: Adapter Set
Standards: California Proposition 65
Type: Adapter Set

Customer Reviews

No reviews for this product
(0)