UTP Patch Cord, 3', 24 AWG

Item #: 216690

Cat #: UTPCH3BUY

UPC: 074983165414

Sign In or Register to view pricing and more.
UTP Patch Cord, Category 5e/Class D, 3ft, 24 AWG

Overview

UTP Patch Cord, Category 5e/Class D, 3ft, 24 AWG
Also known as: 074983165414, UTPCH3BUY

Specifications

Gauge: 24
Color: Blue
Length: 3 ft
Material: Copper
Shielding: Unshielded
Gauge: 24
Length: 3 ft
Shielding: Unshielded
Color: Blue
Material: Copper

Customer Reviews

No reviews for this product
(0)