Diffuse Range: 450 mm Q45 Series

Item #: 216600

Cat #: Q45BW22DQ

UPC:

Sign In or Register to view pricing and more.
Q45 Series: Diffuse Range: 450 mm; Input: 90-250 VAC Output: SPST Solid-state Relay

Overview

Q45 Series: Diffuse Range: 450 mm; Input: 90-250 VAC Output: SPST Solid-state Relay
Also known as: Q45BW22DQ

Specifications

Length: 1.750 in
Height: 2.200 in
Width: 1.750 in
Length: 1.750 in
Width: 1.750 in
Height: 2.200 in

Customer Reviews

No reviews for this product
(0)