3/4" PVC 90° Elbow, Schedule 40, Gray, Bell End

Item #: 216539

Cat #: 5233824

UPC:

Documents & Guides
3/4 Inch PVC 90 Degree Elbow, Schedule 40, Gray, Bell End
Sign In or Register to view pricing and more.

No associated products found.

Overview

3/4 Inch PVC 90 Degree Elbow, Schedule 40, Gray, Bell End
CANTEX 5233824 is a 3/4 in. x 90-Degree Bell End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree
Also known as: 5233824

Specifications

Diameter: 3/4 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 90°
Diameter: 3/4 in
Color: Gray
Angle: 90°
Type: Schedule 40
Material: PVC

Customer Reviews

No reviews for this product
(0)