MODbox™ Medium Toolbox

Item #: 2163221

Cat #: 54803MB

UPC: 092644548031

Documents & Guides
MODbox™ Components Easily Interconnect for a Customized Mobile Workstation, Built-in Side Rails, Impact Resistant Polymers, IP65 Rated, 100-Pound (45.4 kg) Carrying Capacity, Lid Features V-groove Contoured for Pipe, Molded in Ruler, Steel Reinforced Lock Location for Cable or Padlock, Molded in Divider Slots Dual Function as Receiving Slot for 1/2-Inch EMT Conduit for Easy Wire Dispensing (Patent Pending), Built in Headlamp Bracket, Removable Tool Caddy Included
Sign In or Register to view pricing and more.

Overview

MODbox™ Components Easily Interconnect for a Customized Mobile Workstation, Built-in Side Rails, Impact Resistant Polymers, IP65 Rated, 100-Pound (45.4 kg) Carrying Capacity, Lid Features V-groove Contoured for Pipe, Molded in Ruler, Steel Reinforced Lock Location for Cable or Padlock, Molded in Divider Slots Dual Function as Receiving Slot for 1/2-Inch EMT Conduit for Easy Wire Dispensing (Patent Pending), Built in Headlamp Bracket, Removable Tool Caddy Included
Klein Tools MODbox™ Medium Toolbox features side rails that connect attachments for more storage options and easy access to commonly used items. Metal reinforced handle pivots for a comfortable top carry when not connected to other MODbox™ component parts. Medium Toolbox is IP65 rated, 100-Pound (45.4 kg) capacity, and made with impact resistant polymers. Comes with a removable Tool Caddy. Easily connects with other MODbox™ components to make a custom mobile workstation.
Also known as: 092644548031, 54803MB

Specifications

Weight Capacity: 100 lbs
Color: Orange/Black
Weight Capacity: 100 lbs
Color: Orange/Black

Customer Reviews

No reviews for this product
(0)