Catamount Cable Tie Mounting Base, Adhesive Mount, .14 IN W Tie, Ny
Item #: 21613
Cat #: MPNY-750-9-C
UPC: 728494081526
Sign In or Register to view pricing and more.
Documents & Guides
Catamount Cable Tie Mounting Base, Adhesive Mount, .14 IN W Tie, Nylon/Polyamide 6.6, Natural
Overview
Catamount Cable Tie Mounting Base, Adhesive Mount, .14 IN W Tie, Nylon/Polyamide 6.6, Natural
Catamount® offers durable, value-priced performance for a variety of commercial and residential applications. The product line offers cable ties, wire connectors, application tools, wire pulling lubricants and more.
Also known as: 728494081526, MPNY-750-9-C
Specifications
Color: | Natural |
Width: | 0.750 in |
Material: | Nylon |
Length: | 0.750 in |
Mounting: | Synthetic Polymer |
Color: | Natural |
Material: | Nylon |
Mounting: | Synthetic Polymer |
Width: | 0.750 in |
Length: | 0.750 in |
Customer Reviews
No reviews for this product
(0)