3
more
Insulated Screwdriver, #1 Square Tip, 6" Shank
Item #: 2159908
Cat #: 6886INS
UPC: 092644329241
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Insulated Screwdriver, #1 Square Tip, 6-Inch Shank, 1000V Rated Screwdriver Features A Layer Of Bright Orange Impact And Flame Resistant Insulation To Protect From Electrical Shock, Tether Hole For Added Safety When Working At Height, Cushion-Grip Handle For Greater Torque And Comfort, Tip-Ident® Quickly Identifies The Screwdriver Tip Orientation So You Can Easily Engage The Screwdriver Tip With The Screw, Meets Or Exceeds ASTM F1505-16(2021) And IEC 60900:2018
Overview
Insulated Screwdriver, #1 Square Tip, 6-Inch Shank, 1000V Rated Screwdriver Features A Layer Of Bright Orange Impact And Flame Resistant Insulation To Protect From Electrical Shock, Tether Hole For Added Safety When Working At Height, Cushion-Grip Handle For Greater Torque And Comfort, Tip-Ident® Quickly Identifies The Screwdriver Tip Orientation So You Can Easily Engage The Screwdriver Tip With The Screw, Meets Or Exceeds ASTM F1505-16(2021) And IEC 60900:2018
Klein Tools' Insulated Screwdrivers feature a bright orange coating of flame and impact resistant insulation to protect against electrical shock. These tools exceed the ASTM F1505 standards for insulated tools, and are clearly marked with the official 1000V rating symbol. The tether hole in the handle provides added safety when working at height. Available in 4-Inch and 6-Inch round shanks with a variety of tips.
Also known as: 092644329241, 6886INS
Specifications
Shape: | Square |
Length: | 6 in |
Color: | Orange/Black |
Size: | #1 |
Shape: | Square |
Color: | Orange/Black |
Length: | 6 in |
Size: | #1 |
Customer Reviews
No reviews for this product
(0)