IO-Link, Class A, Wireless Bridge, 18-32V AC/DC, IP67, TigoBridge A1

Item #: 2159101

Cat #: CT221-0057-03

UPC:

Documents & Guides
IO-Link, Class A, Wireless Bridge, 18 - 32 Volt AC/DC, IP67, TigoBridge A1
Sign In or Register to view pricing and more.

No associated products found.

Overview

IO-Link, Class A, Wireless Bridge, 18 - 32 Volt AC/DC, IP67, TigoBridge A1
TigoBridge A1 is an IO-Link Wireless Class A Bridge with an IP67 enclosure. It converts Class A IO-Link devices to IO-Link Wireless. A device can be an IO-Link sensor, IO-Link actuator or IO-Link multiport I/O hub. The TigoBridge houses an internal antenna and two M12 connectors for data and power. The TigoBridge communicates with an IO-Link Wireless Master and can be used in a variety of industrial applications, such as: Machine Retrofit – wireless connection of multiple sensors for condition monitoring and predictive maintenance, Rotating components, such as rotary tables where the Bridge can be connected to clamps, valves and sensors on board the rotary table, Enabling smart transport track and conveying systems by connecting bridge to fast moving devices such as grippers and vacuum pumps
Also known as: CT221-0057-03

Specifications

IP/NEMA Rating: IP67
Type: I/O Adapter Module
Volts DC Range: 18 - 32
Volts AC Range: 18 - 32
IP/NEMA Rating: IP67
Volts DC Range: 18 - 32
Type: I/O Adapter Module
Volts AC Range: 18 - 32

Customer Reviews

No reviews for this product
(0)