Search results

9 Found
CoreTigo

TigoConverter, Voltage 0 -10VDC, IO-Link, M12 Connector

Item #: 2330239
CAT #: CT-291-0067-02
UPC:
Company wide:
0 in stock
CoreTigo

IO-Link, Class A, Wireless Bridge, 18-32V AC/DC, IP67, TigoBridge A1

Item #: 2159101
CAT #: CT221-0057-03
UPC:
Company wide:
0 in stock
CoreTigo

TigoStarter K22 Ethernet/IP Evaluation Kit

Item #: 2159066
CAT #: CT2-EVAL-K22-EIP
UPC:
Company wide:
0 in stock
CoreTigo

TigoMaster 2TH-EIP, 2-Track, Io-Link, Wireless Ethernet/IP, Master, 24VAC, IP67

Item #: 2159106
CAT #: CT241-0004T2-01
UPC:
Company wide:
0 in stock
CoreTigo

TigoCounter, IO-Link, Wireless Counter, Digital Output Connection

Item #: 2213557
CAT #: CT281-0057-01
UPC:
Company wide:
0 in stock
CoreTigo

TigoHub i4, IO-Link, Wireless Hub, (4 Ports) w/2.4GHz Diploe Tilt Antenna, 18-32VAC, IP65

Item #: 2159107
CAT #: CT261-0007-4PANT-1000
UPC:
Company wide:
0 in stock
CoreTigo

IO-Link, Class B, Wireless Bridge, 18-32V AC/DC, IP67, TigoBridge B1

Item #: 2159102
CAT #: CT231-0057-01
UPC:
Company wide:
0 in stock
CoreTigo

TigoStarter K23 Ethernet/IP Evaluation Kit

Item #: 2213556
CAT #: CT2-EVAL-K23-EIP
UPC:
Company wide:
0 in stock
CoreTigo

TigoConverter, 4 - 20 mA, IO-Link, M12 Connector, 18-30VDC

Item #: 2213558
CAT #: CT291-0067-01
UPC:
Company wide:
0 in stock
CoreTigo

TigoConverter, Voltage 0 -10VDC, IO-Link, M12 Connector

TigoConverter, Voltage 0 - 10 Volt DC, IO-Link, M12 Connector
Item #: 2330239
CAT #: CT-291-0067-02
UPC:
Company wide:
0 in stock
CoreTigo

IO-Link, Class A, Wireless Bridge, 18-32V AC/DC, IP67, TigoBridge A1

IO-Link, Class A, Wireless Bridge, 18 - 32 Volt AC/DC, IP67, TigoBridge A1
Item #: 2159101
CAT #: CT221-0057-03
UPC:
Company wide:
0 in stock
CoreTigo

TigoStarter K22 Ethernet/IP Evaluation Kit

TigoStarter K22 Ethernet/IP Evaluation Kit, Consists of TigoMaster 2TH, TigoBridge A1, TigoBridge B1, TigoHub I4, Tigoonverter, TigoEngine Software Eval License, Cables and Adapter Set, Documentation; User Guide+ Brochure, 5 Hours Technical Support
Item #: 2159066
CAT #: CT2-EVAL-K22-EIP
UPC:
Company wide:
0 in stock
CoreTigo

TigoMaster 2TH-EIP, 2-Track, Io-Link, Wireless Ethernet/IP, Master, 24VAC, IP67

TigoMaster 2TH-EIP, 2-Track, Io-Link, Wireless Ethernet/IP, Master, 24 Volt AC, IP67
Item #: 2159106
CAT #: CT241-0004T2-01
UPC:
Company wide:
0 in stock
CoreTigo

TigoCounter, IO-Link, Wireless Counter, Digital Output Connection

TigoCounter, IO-Link, Wireless Counter, Digital Output Connection
Item #: 2213557
CAT #: CT281-0057-01
UPC:
Company wide:
0 in stock
CoreTigo

TigoHub i4, IO-Link, Wireless Hub, (4 Ports) w/2.4GHz Diploe Tilt Antenna, 18-32VAC, IP65

TigoHub i4, IO-Link, Wireless Hub, (4 Ports) w/2.4GHz Diploe Tilt Antenna, 18 - 32 Volt AC, IP65
Item #: 2159107
CAT #: CT261-0007-4PANT-1000
UPC:
Company wide:
0 in stock
CoreTigo

IO-Link, Class B, Wireless Bridge, 18-32V AC/DC, IP67, TigoBridge B1

IO-Link, Class B, Wireless Bridge, 18 - 32 Volt AC/DC, IP67, TigoBridge B1
Item #: 2159102
CAT #: CT231-0057-01
UPC:
Company wide:
0 in stock
CoreTigo

TigoStarter K23 Ethernet/IP Evaluation Kit

TigoStarter K23 Ethernet/IP Evaluation Kit, Consists of TigoMaster 2TH, TigoBridge A1, TigoBridge B1, TigoHub I4, Tigoonverter, TigoEngine Software Eval License, Cables and Adapter Set, Documentation; User Guide+ Brochure, 5 Hours Technical Support
Item #: 2213556
CAT #: CT2-EVAL-K23-EIP
UPC:
Company wide:
0 in stock
CoreTigo

TigoConverter, 4 - 20 mA, IO-Link, M12 Connector, 18-30VDC

TigoConverter, 4 - 20 mA, IO-Link, M12 Connector, 18 - 30 Volt DC
Item #: 2213558
CAT #: CT291-0067-01
UPC:
Company wide:
0 in stock
Page 1 of 1
9 Items found