LED High Bay, 130W, 35/40/50K

Item #: 2158673

Cat #: RBAY17S

UPC: 192552025423

LED High Bay, Selectable Wattage: 80/100/130W, 120-277V, 82-85 CRI, Selectable Lumens: 12,506-19,432, Selectable Color Temperature: 3500K/4000K/5000K, 0-10V Dimming
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED High Bay, Selectable Wattage: 80/100/130W, 120-277V, 82-85 CRI, Selectable Lumens: 12,506-19,432, Selectable Color Temperature: 3500K/4000K/5000K, 0-10V Dimming
Also known as: 192552025423, RBAY17S

Specifications

Lumens: 12500, 19400, Selectable
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Wattage: 100, 80, 130, Selectable
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 12500, 19400, Selectable
Wattage: 100, 80, 130, Selectable
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)