![Category 6, Plenum, 23/4-UTP (Solid), Blue, 1000' Box Category 6, Plenum, 23/4-UTP (Solid), Blue, 1000' Box](https://rexel-cdn.com/products/genspeed-6-category-6-cable-23-awg.jpg?i=162D30F7-534F-4F3E-82B3-4003ED970A5D&f=420)
Category 6, Plenum, 23/4-UTP (Solid), Blue, 1000' Box
Item #: 2158187
Cat #: 7131100
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
GenSPEED® 23 AWG (Solid), 4 Twisted Pair, Category 6, Plenum, Non-Shielded, Blue, 1000' Box
Overview
GenSPEED® 23 AWG (Solid), 4 Twisted Pair, Category 6, Plenum, Non-Shielded, Blue, 1000' Box
Unique separator design engineered for consistent electrical performance. Improved cable temperature rating (75°C Plenum, 75°C Riser) for greater protection against increased operating temperatures. Third-party verified for guaranteed performance.
Also known as: 7131100
Specifications
Gauge: | 23 |
Color: | Blue |
Conductors: | 4 Pair |
Jacket: | Plenum |
Type: | CAT 6 |
Stranding: | Solid |
Gauge: | 23 |
Conductors: | 4 Pair |
Type: | CAT 6 |
Color: | Blue |
Jacket: | Plenum |
Stranding: | Solid |
Customer Reviews
No reviews for this product
(0)