Hospital Grade Duplex Receptacle, Slender/Compact

Item #: 21567

Cat #: HBL8300HW

UPC: 783585015910

Documents & Guides
Hospital Grade Duplex Receptacle, Slender/Compact, Finder Groove Face, 20A, 125V, 2 Pole 3 Wire, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hospital Grade Duplex Receptacle, Slender/Compact, Finder Groove Face, 20A, 125V, 2 Pole 3 Wire, White
Also known as: 783585015910, HBL8300HW

Specifications

Material: Thermoplastic Polyester
Amps: 20
Gangs: 1
Color: White
NEMA Configuration: 5-20R
Volts AC: 125
Material: Thermoplastic Polyester
Gangs: 1
NEMA Configuration: 5-20R
Amps: 20
Color: White
Volts AC: 125

Customer Reviews

No reviews for this product
(0)