TradeSelect, Residential Grade, Toggle Switches, Single Pole, 15A 1

Item #: 215314

Cat #: RS115LA

UPC: 883778119330

Sign In or Register to view pricing and more.
Documents & Guides
TradeSelect, Residential Grade, Toggle Switches, Single Pole, 15A 120V AC, Light Almond

Overview

TradeSelect, Residential Grade, Toggle Switches, Single Pole, 15A 120V AC, Light Almond
The Hubbell HUBRS115LA toggle switch features a hi-visibility yellow base for easy installation, elongated strap for easier wall box mounting and a tough thermoplastic with ultrasonically welded cover and base.
Also known as: 883778119330, RS115LA

Specifications

Type: Toggle Switch, Grounding, Residential Grade
Color: Light Almond
Volts AC: 120
Poles: 1
Amps: 15
Type: Toggle Switch, Grounding, Residential Grade
Volts AC: 120
Amps: 15
Color: Light Almond
Poles: 1

Customer Reviews

No reviews for this product
(0)