#3 Phillips Screwdriver

Item #: 215040

Cat #: JSD6PH3

UPC: 092644790140

Sign In or Register to view pricing and more.
Documents & Guides
#3 Phillips ScrewdriverScrewdriver, Journeyman Series, Length: 11", Shank Length: 6", Phillips (#3)

Overview

#3 Phillips ScrewdriverScrewdriver, Journeyman Series, Length: 11", Shank Length: 6", Phillips (#3)
Also known as: 092644790140, JSD6PH3

Specifications

Length: 6 in
Standards: California Proposition 65
Size: # 3
Length: 6 in
Size: # 3
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)