200A Meter Socket, Ring Type

Item #: 2149680

Cat #: U4518-XL-TG-5TW

UPC: 784572301276

Sign In or Register to view pricing and more.
200 Amp Meter Socket, Ring Type, Single-Phase, 600V, 60Hz, Surface Mount, Length: 4.125" x Width: 11" x Height: 15.5"

Overview

200 Amp Meter Socket, Ring Type, Single-Phase, 600V, 60Hz, Surface Mount, Length: 4.125" x Width: 11" x Height: 15.5"
Also known as: 784572301276, U4518-XL-TG-5TW

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Standards: California Proposition 65
Amps: 200
Phase: 1
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)