Wrap, 4', 2-Lamp, T8, 120/277V, 32W

Item #: 214960

Cat #: JS4C232UNVHI

UPC: 662057750422

Sign In or Register to view pricing and more.
Documents & Guides
Wrap, 4 ft, 2-Lamp, T8, 120/277 Volt, 32 Watt, 1 or 2 Lamp Electronic Ballast

Overview

Wrap, 4 ft, 2-Lamp, T8, 120/277 Volt, 32 Watt, 1 or 2 Lamp Electronic Ballast
Also known as: 662057750422, JS4C232UNVHI

Specifications

Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Wattage: 32
Light Technology: Fluorescent
Length: 4 ft, 48 in

Customer Reviews

No reviews for this product
(0)