
EMT Compression Connector, 3", Raintight, Steel
Item #: 214676
Cat #: 2942RT
UPC: 050169501016
Documents & Guides
EMT Compression Connector, 3 inch, Raintight, Material: Steel, Non-Insulated, For Use with EMT Conduit, UL 514 B
Sign In or Register to view pricing and more.
Overview
EMT Compression Connector, 3 inch, Raintight, Material: Steel, Non-Insulated, For Use with EMT Conduit, UL 514 B
In wet locations, bond EMT conduit to a box or enclosure use RACO® Raintight compression connectors. Offered in two styles, insulated or noninsulated. Designed to comply with current Raintight test requirements (2008 NEC 358.42 and 314.15.).
Also known as: 050169501016, 2942RT
Specifications
Diameter: | 3 in |
Material: | Steel |
Diameter: | 3 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)