1
more

EMT Compression Coupling, 3", Raintight, Steel
Item #: 214702
Cat #: 2952RT
UPC: 050169501092
Documents & Guides
EMT Compression Coupling, 3 inch, Raintight, Steel
Sign In or Register to view pricing and more.
Overview
EMT Compression Coupling, 3 inch, Raintight, Steel
In wet locations, couple two ends of conduit with RACO® compression couplings. Designed to comply with current Raintight test requirements (2008 NEC 358.42 and 314.15.) For easy inspection, "Wet Location" is marked on all fittings.
Also known as: 050169501092, 2952RT
Specifications
Diameter: | 3 in |
Material: | Steel |
Diameter: | 3 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)