Offset Flex Eye Pulling Grips 16"

Item #: 2146225

Cat #: KSSK125-1

UPC: 092644475214

Sign In or Register to view pricing and more.

Overview

Slack-Pulling Grips, 16-Inch, Offset Flexible Eye, KSSK Medium Duty - Standard Length
Also known as: 092644475214, KSSK125-1

Specifications

Length: 16 in
Diameter Range: 1.250 - 1.490 in
Length: 16 in
Diameter Range: 1.250 - 1.490 in

Customer Reviews

No reviews for this product
(0)