Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Bl

Item #: 2145537

Cat #: UTP28X25BL

UPC: 074983289066

Sign In or Register to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Black, 25ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Black, 25ft.
Also known as: 074983289066, UTP28X25BL

Specifications

Length: 25 ft
Material: Copper
Color: Black
Length: 25 ft
Color: Black
Material: Copper

Customer Reviews

No reviews for this product
(0)