
Plugmold Outlet Strip, Steel, Ivory, 5 Outlets, 12" Centers, 5' Long
Item #: 21448
Cat #: HBL20GB512IV
UPC: 783585214580
Sign In or Register to view pricing and more.
Documents & Guides
Steel, Prewired Plugmold, Length: 5 ft. Color: Ivory, Outlets (12") O/C: Total Outlets: (5) 15A, 1225V: Single Circuit, Single Outlets.
Overview
Steel, Prewired Plugmold, Length: 5 ft. Color: Ivory, Outlets (12") O/C: Total Outlets: (5) 15A, 1225V: Single Circuit, Single Outlets.
Also known as: 783585214580, HBL20GB512IV
Specifications
Length: | 5 ft |
Color: | Ivory |
Material: | Steel |
Length: | 5 ft |
Material: | Steel |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)