Breaker, Bolt On, 20A, 2P, 480VAC, 14 kAIC, w/Lugs

Item #: 214389

Cat #: NGB2B020B

UPC: 783643414112

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Bolt On, 20Amp, 2-Pole, 480 Volt AC, 14 kAIC, w/Lugs, Panel Mount

Overview

Breaker, Bolt On, 20Amp, 2-Pole, 480 Volt AC, 14 kAIC, w/Lugs, Panel Mount
Also known as: 783643414112, NGB2B020B

Specifications

Poles: 2
Volts AC: 277
Volts DC: 125
Amps: 20
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 2
Volts DC: 125
Mounting: Bolt On
Volts AC: 277
Amps: 20
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)