100 Ft. LED Light String, 3-Prong Plug, 50K

Item #: 2143603

Cat #: LED-9003-50K-10PK-163-G2

UPC: 844006080129

Sign In or Register to view pricing and more.
Documents & Guides
Led Light String: 100 Ft.; 120 Volt; 10 X 12W Lights Per String; Lumens: 15,000 (Per String); Color Temperature: 5000K; CRI: 80+; IP65 Rated; -40°F To 104°F Operating Temperature; Cord Is A 3 Wire, 16 Gauge & Has A 3 Prong Plug; Daisy-Chain Up To Five Sets Together, 50,000 Hrs Rated Life

Overview

Led Light String: 100 Ft.; 120 Volt; 10 X 12W Lights Per String; Lumens: 15,000 (Per String); Color Temperature: 5000K; CRI: 80+; IP65 Rated; -40°F To 104°F Operating Temperature; Cord Is A 3 Wire, 16 Gauge & Has A 3 Prong Plug; Daisy-Chain Up To Five Sets Together, 50,000 Hrs Rated Life
Also known as: 844006080129, LED-9003-50K-10PK-163-G2

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80+
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80+

Customer Reviews

No reviews for this product
(0)