4" LED RF Downlight, Selectable CCT 27/30/35K

Item #: 2142533

Cat #: LT4069FS231EWHR

UPC: 080083162406

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch LED Retrofit Downlight, 6.8 Watt, 120 Volt, Selectable Lumens: 605/655/665, Selectable Color Temperature: 2700K/3000K/3500K, White

Overview

4 Inch LED Retrofit Downlight, 6.8 Watt, 120 Volt, Selectable Lumens: 605/655/665, Selectable Color Temperature: 2700K/3000K/3500K, White
The LT4-DM is a direct mount LED module with remote driver / junction box and installs without the use of a recessed housing, saving time and money. The LT4-DM features two field selectable CCT options (2700K, 3000K, 3500K or 3000K, 4000K, 5000K) as well as a smooth splay for a modern aesthetic. The LT series is dead front, wet location listed, air-tite, and IC rated. The LT series is perfect for residential downlighting applications with its versatile installation, attractive design, and energy efficiency.
Also known as: 080083162406, LT4069FS231EWHR

Specifications

Color Temperature: 3000 (Warm White), 2700 (Warm White), 3500 (Neutral White), Selectable
Lumens: 655, 665, 605, Selectable
Color: White
Diameter: 4 in
Light Technology: LED
Wattage: 6.800
Color Temperature: 3000 (Warm White), 2700 (Warm White), 3500 (Neutral White), Selectable
Color: White
Light Technology: LED
Lumens: 655, 665, 605, Selectable
Diameter: 4 in
Wattage: 6.800

Customer Reviews

No reviews for this product
(0)