Int-mat Ff30mh 30 Minute 125-277 V

Item #: 214203

Cat #: FF30MH

UPC: 078275184152

Sign In or Register to view pricing and more.
Documents & Guides
Features: 7a 125v Ac Tungsten Rating, 125v Ac 1hp, 250v Ac 2hp Motor Rating, Brush Metal Color, With Hold, Standard: Ul 916, Csa C22.2, Action: Spst, Timing Range: 30mj, Contact Rating: 20a 125v Ac, 10a 250v Ac, 10a 277v Ac, Mounting: Panel, Number Of Pol

Overview

Features: 7a 125v Ac Tungsten Rating, 125v Ac 1hp, 250v Ac 2hp Motor Rating, Brush Metal Color, With Hold, Standard: Ul 916, Csa C22.2, Action: Spst, Timing Range: 30mj, Contact Rating: 20a 125v Ac, 10a 250v Ac, 10a 277v Ac, Mounting: Panel, Number Of Pol
The FF Series Commercial Countdown Timers are designed to replace any standard wall switch and do not require electricity to operate. These energy-efficient switches automatically limit the ON times for fans, lighting, motors, heaters, and other energy consuming loads. A commercial "brushed metal" look plate (plastic construction) meets NEC requirements.
Also known as: 078275184152, FF30MH

Specifications

Color: Brushed Metal
Color: Brushed Metal

Customer Reviews

No reviews for this product
(0)