Breaker, 20A, 2 Wire, 120V, BG

Item #: 214152

Cat #: BG220

UPC: 783643271197

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 20 Amp, 2 Wire, 120 Volt, BG Switch Neutral

Overview

Breaker, 20 Amp, 2 Wire, 120 Volt, BG Switch Neutral
Also known as: 783643271197, BG220

Specifications

Poles: 2
Volts AC: 120
Amps: 20
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 20
Interrupt Rating AC: 10 kA
Volts AC: 120
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)