3
more
![Closed Hook Module, Rail System Closed Hook Module, Rail System](https://rexel-cdn.com/products/bc506c.jpg?i=04304D5F-57F6-4121-91CA-FFDCB22FE6FF&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Closed Hook Module Easily Attaches to the Inside or Outside Rails of the Bucket Work Center Wall Assembly Rail System, Single Hook Holds a Wide Variety of Lineman Tools, Gated Hook Helps Secure Tools and Helps Prevent Tools From Falling, Latch Can Easily Be Actuated With Class 2 Gloves to Add or Remove Tools From Hook, Made With Impact Resistant Nylon to Stand Up to Tough Working Conditions, Robust Latches on Each Bucket Work Center Module Can Be Handled With Class 2 Insulated Gloves to Effortlessly Reorganize the Rail System to Help Improve Workspace Efficiency, The Bucket Work Center is an Ecosystem That Will Revamp the Way a Lineman Works, Lineman Can Transform Their Workspace With the Bucket Work Center Modules to Become the Lineman's Office, Similar to How Other Professionals Customize Their Office Space, Multiple Rails on the Bucket Work Center Wall Assembly Allow Horizontal and Vertical Customization of Module Positioning, The Wall Assembly Rail System is Available in 3 Sizes to Accommodate the Standard 1-Man, 1.5 Man, or 2 Man Buckets (Cat. Nos. BC100WA, BC150WA, BC200WA Sold Separately)
Overview
Closed Hook Module Easily Attaches to the Inside or Outside Rails of the Bucket Work Center Wall Assembly Rail System, Single Hook Holds a Wide Variety of Lineman Tools, Gated Hook Helps Secure Tools and Helps Prevent Tools From Falling, Latch Can Easily Be Actuated With Class 2 Gloves to Add or Remove Tools From Hook, Made With Impact Resistant Nylon to Stand Up to Tough Working Conditions, Robust Latches on Each Bucket Work Center Module Can Be Handled With Class 2 Insulated Gloves to Effortlessly Reorganize the Rail System to Help Improve Workspace Efficiency, The Bucket Work Center is an Ecosystem That Will Revamp the Way a Lineman Works, Lineman Can Transform Their Workspace With the Bucket Work Center Modules to Become the Lineman's Office, Similar to How Other Professionals Customize Their Office Space, Multiple Rails on the Bucket Work Center Wall Assembly Allow Horizontal and Vertical Customization of Module Positioning, The Wall Assembly Rail System is Available in 3 Sizes to Accommodate the Standard 1-Man, 1.5 Man, or 2 Man Buckets (Cat. Nos. BC100WA, BC150WA, BC200WA Sold Separately)
The Bucket Work Center is an ecosystem that will revamp the way a Lineman works. It allows Lineman to customize their workspace, just like other professionals customize their office space. Klein Tools' Closed Hook Module attaches to the Wall Assembly Rail System to hold lineman tools and accessories. Designed with a closed latch to help secure tools and help prevent tools from falling.This will be "the Lineman's office". The Bucket Work Center easily connects to aerial buckets with a standard 2-Inch or 3-Inch (5.1 or 7.6 cm) bucket lip and is made of impact resistant materials with dielectric properties to help stand up to the toughest work environments. An assortment of modules are available to customize each workstation to fit the tools needed for the job.
Also known as: 092644610318, BC506C
Specifications
Color: | Gray/Orange |
Color: | Gray/Orange |
Customer Reviews
No reviews for this product
(0)