3
more
Sign In or Register to view pricing and more.
Documents & Guides
Socket Storage Module Has 6 Slots to Store Commonly Used Impact Socket Sizes or Klein's Impact Socket Set, Sold Separately (Cat. No. 66010), Fits a Range of Socket Sizes From 3/8-Inch to 1-1/8-Inch, Magnetic Slots to Keep Sockets in Place During Transit, Sockets Are Stored From Smallest to Largest to Quickly Identify the Right Size Needed For the Job, Made With Impact Resistant Nylon to Stand Up to Tough Working Conditions, Robust Latches on Each Bucket Work Center Module Can be Handled With Class 2 Insulated Gloves to Effortlessly Reorganize the Rail System to Help Improve Workspace Efficiency, The Bucket Work Center is an Ecosystem That Will Revamp the Way a Lineman Works, Lineman Can Transform Their Workspace With the Bucket Work Center Modules to Become the Lineman's Office, Similar to How Other Professionals Customize Their Office Space, Multiple Rails on the Bucket Work Center Wall Assembly Allow Horizontal and Vertical Customization of Module Positioning, The Wall Assembly Rail System is Available in 3 Sizes to Accommodate the Standard 1-Man, 1.5 Man, or 2 Man Buckets (Cat. Nos. BC100WA, BC150WA, BC200WA Sold Separately)
Overview
Socket Storage Module Has 6 Slots to Store Commonly Used Impact Socket Sizes or Klein's Impact Socket Set, Sold Separately (Cat. No. 66010), Fits a Range of Socket Sizes From 3/8-Inch to 1-1/8-Inch, Magnetic Slots to Keep Sockets in Place During Transit, Sockets Are Stored From Smallest to Largest to Quickly Identify the Right Size Needed For the Job, Made With Impact Resistant Nylon to Stand Up to Tough Working Conditions, Robust Latches on Each Bucket Work Center Module Can be Handled With Class 2 Insulated Gloves to Effortlessly Reorganize the Rail System to Help Improve Workspace Efficiency, The Bucket Work Center is an Ecosystem That Will Revamp the Way a Lineman Works, Lineman Can Transform Their Workspace With the Bucket Work Center Modules to Become the Lineman's Office, Similar to How Other Professionals Customize Their Office Space, Multiple Rails on the Bucket Work Center Wall Assembly Allow Horizontal and Vertical Customization of Module Positioning, The Wall Assembly Rail System is Available in 3 Sizes to Accommodate the Standard 1-Man, 1.5 Man, or 2 Man Buckets (Cat. Nos. BC100WA, BC150WA, BC200WA Sold Separately)
The Bucket Work Center is an ecosystem that will revamp the way a Lineman works. It allows Lineman to customize their workspace, just like other professionals customize their office space. Klein Tools' Socket Storage Module has six slots that fit commonly used impact socket sizes used in utility work. This will be "the Lineman's office". The Bucket Work Center easily connects to aerial buckets with a standard 2-Inch or 3-Inch (5.1 or 7.6 cm) bucket lip and is made of impact resistant materials with dielectric properties to help stand up to the toughest work environments. An assortment of modules are available to customize each workstation to fit the tools needed for the job.
Also known as: 092644610349, BC509C
Specifications
Color: | Gray/Orange |
Color: | Gray/Orange |
Customer Reviews
No reviews for this product
(0)