Narrow Slotted Duct, Adhesive, PVC, 4 X

Item #: 2140696

Cat #: F4X5LG6-A

UPC: 074983339525

Sign In or Register to view pricing and more.
Panduct® type F narrow slot wiring duct, 4 W x 5 H, 6' length, PVC, adhesive, light gray.

Overview

Panduct® type F narrow slot wiring duct, 4 W x 5 H, 6' length, PVC, adhesive, light gray.
Also known as: 074983339525, F4X5LG6-A

Specifications

Color: Light Gray
Width: 4 in
Material: PVC
Height: 5 in
Length: 6 ft
Color: Light Gray
Material: PVC
Length: 6 ft
Width: 4 in
Height: 5 in

Customer Reviews

No reviews for this product
(0)