Narrow Slotted Duct, Adhesive, PVC, 2 X

Item #: 2140691

Cat #: F2X1.5LG6-A

UPC: 074983338498

Sign In or Register to view pricing and more.
Panduct® type F narrow slot wiring duct, 2 W x 1.5 H, 6' length, PVC, adhesive, light gray.

Overview

Panduct® type F narrow slot wiring duct, 2 W x 1.5 H, 6' length, PVC, adhesive, light gray.
Also known as: 074983338498, F2X1.5LG6-A

Specifications

Width: 2 in
Color: Light Gray
Height: 1 1/2 in
Material: PVC
Length: 6 ft
Width: 2 in
Height: 1 1/2 in
Length: 6 ft
Color: Light Gray
Material: PVC

Customer Reviews

No reviews for this product
(0)