This product may not be available in all locations.
ROTATING LIGHT HAZ LOCATION 120VAC RED
Item #: 213978
Cat #: 225X-120R
UPC: 782979390473
Sign In or Register to view pricing and more.
Documents & Guides
Electraray Hazardous Location Rotating Warning Light Red - Available in 120VAC. Five dome colors: Amber, Blue, Clear, Green and Red. 25 watt incandescent lamp. 1/2-inch NPT pipe mount. Indoor/outdoor use. Type 4X, IP66, IP69K enclosure. UL and cUL Listed for: Class I, Division 2, Group A, B, C and D - Class II, Division 2, Groups F and G - Class III.
Overview
Electraray Hazardous Location Rotating Warning Light Red - Available in 120VAC. Five dome colors: Amber, Blue, Clear, Green and Red. 25 watt incandescent lamp. 1/2-inch NPT pipe mount. Indoor/outdoor use. Type 4X, IP66, IP69K enclosure. UL and cUL Listed for: Class I, Division 2, Group A, B, C and D - Class II, Division 2, Groups F and G - Class III.
Also known as: 782979390473, 225X-120R
Specifications
Color: | Red |
Volts AC: | 120 |
Material: | Zinc |
Amps: | 0.220 |
Color: | Red |
Material: | Zinc |
Volts AC: | 120 |
Amps: | 0.220 |
Customer Reviews
No reviews for this product
(0)