EMT Compression Coupling, 2", Steel, Concrete Tight

Item #: 21379

Cat #: 6200S

UPC: 687855867240

Documents & Guides
EMT Compression Coupling, 2 inch, Material: Steel, Concrete Tight, For Use with EMT Conduit, UL 514B
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
665 2 IN EMT Compression Conduit Coupling
Item #: 26598
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Bridgeport Fittings
265 2" STEEL COMP CPLG
Item #: 472368
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

EMT Compression Coupling, 2 inch, Material: Steel, Concrete Tight, For Use with EMT Conduit, UL 514B
Also known as: 687855867240, 6200S

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)