13 Watt PL-S 5000K CFL

Item #: 360310

Cat #: PL-S-13W/850/2P/ALTO

UPC: 046677146870

Documents & Guides
Compact Fluorescent Lamp, 13W, Bulb: PL-S (Single Tube), Base: 2-Pin (GX23), Lumens: 825, CRI: 82, Color Temperature: 5000K, Rated Average Life: 10,000 Hrs. *Philips Part # 14687-8* 60W Equivalent. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compact Fluorescent Lamp, 13W, Bulb: PL-S (Single Tube), Base: 2-Pin (GX23), Lumens: 825, CRI: 82, Color Temperature: 5000K, Rated Average Life: 10,000 Hrs. *Philips Part # 14687-8* 60W Equivalent. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes, configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum efficiency and sleek design solutions are required.
Also known as: 046677146870, PL-S-13W/850/2P/ALTO

Specifications

Lumens: 825, 800
Wattage: 13
Color Temperature: 5000 (Bright White)
Shape: PL-S (Single Tube), CFT (Flat Twin)
Color Rendering Index (CRI): 82
Volts AC: 120
Light Technology: Fluorescent
Base: 2-Pin (GX23)
Lumens: 825, 800
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Light Technology: Fluorescent
Wattage: 13
Shape: PL-S (Single Tube), CFT (Flat Twin)
Volts AC: 120
Base: 2-Pin (GX23)

Customer Reviews

No reviews for this product
(0)