
3 Pole, 30A 600V AC, Disconnect Switch, NEMA 1 Aluminum Housing
Item #: 21377
Cat #: HBL1379D
UPC: 783585202617
Documents & Guides
HUBW 30A 600V 3P DISC SW
Sign In or Register to view pricing and more.
No associated products found.
Overview
HUBW 30A 600V 3P DISC SW
Hubbell HUBHBL1379D motor disconnects features an optional Side Guard for close wall applications that allows the switch to be locked in the off position. The thermoset body provides resistance to electrical arc tracking.
Also known as: 783585202617, HBL1379D
Specifications
Mounting: | Screw |
Mounting: | Screw |
Customer Reviews
No reviews for this product
(0)