Pre-Terminated Cable, 6', 6WPre-Assembled Heat Cable, Guardian, W

Item #: 21376

Cat #: W51-6P

UPC: 715629902368

Sign In or Register to view pricing and more.
Documents & Guides
Pre-Terminated Cable, 6', 6WPre-Assembled Heat Cable, Guardian, Wet Area, 120V, 6 Watt, Length: 6 ft. For use as Roof & Gutter De-Icing & Pipe Freeze Protection. Includes: 30" Power Cord and Plug.

Overview

Pre-Terminated Cable, 6', 6WPre-Assembled Heat Cable, Guardian, Wet Area, 120V, 6 Watt, Length: 6 ft. For use as Roof & Gutter De-Icing & Pipe Freeze Protection. Includes: 30" Power Cord and Plug.
Also known as: 715629902368, W51-6P

Specifications

Length: 72 in
Volts AC: 120
Wattage: 6w/ft
Length: 72 in
Wattage: 6w/ft
Volts AC: 120

Customer Reviews

No reviews for this product
(0)