4-Lamp, Fluorescent, Flush Mount, 64W, 120V

Item #: 213397

Cat #: 87531WT

UPC: 783209022430

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, Flush Mount, 4-Lamp, T-8, 32 Watt, 128 Total Watt, 120 Volt, Flush Mount, White Acrylic Lens

Overview

Fluorescent, Flush Mount, 4-Lamp, T-8, 32 Watt, 128 Total Watt, 120 Volt, Flush Mount, White Acrylic Lens
Also known as: 783209022430, 87531WT

Specifications

Volts AC: 120
Length: 4 ft, 48 in
Color: White
Type: 4-Lamp
Wattage: 128
Light Technology: Fluorescent
Volts AC: 120
Color: White
Wattage: 128
Length: 4 ft, 48 in
Type: 4-Lamp
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)