2M, 4-Pin Quick Disconnect Cable, R Angle

Item #: 213304

Cat #: MQDC-406RA

UPC: 662488471040

Sign In or Register to view pricing and more.
Documents & Guides
Euro-Style Quick Disconnect Cable, 250 VAC/DC 4-Pin Right-Angle Connector, 2m (6.5 ft) in Length, Nickel-Plated Brass Coupling Nut, PVC Jacket, Color: Black

Overview

Euro-Style Quick Disconnect Cable, 250 VAC/DC 4-Pin Right-Angle Connector, 2m (6.5 ft) in Length, Nickel-Plated Brass Coupling Nut, PVC Jacket, Color: Black
Also known as: 662488471040, MQDC-406RA

Specifications

Length: 6.5 ft
Width: 0.709 in
Type: Quick Disconnect
Length: 6.5 ft
Type: Quick Disconnect
Width: 0.709 in

Customer Reviews

No reviews for this product
(0)