1" GEB Outlet Body, T Type, Aluminum

Item #: 213298

Cat #: GEBT-3

UPC: 783936114798

Sign In or Register to view pricing and more.
Documents & Guides
KIL GEBT-3 OUTLET BODY 1 AL T

Overview

KIL GEBT-3 OUTLET BODY 1 AL T
Also known as: 783936114798, GEBT-3

Specifications

Diameter: 1 in
Material: Aluminum
Number of Hubs: 3
Hub Diameter: 1/2 in
Diameter: 1 in
Number of Hubs: 3
Material: Aluminum
Hub Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)