LED High Bay Retrofit

Item #: 2132078

Cat #: LED-8130M50D

UPC: 844006077648

Documents & Guides
LED High Bay Retrofit, 150W, Base: EX39, Lumens: 21,200, Color Temperature: 5000K, Replaces Up To 400W HID, 120/277 (Also works on 208 & 240V), 10kA Surge Protection, Length: 10", Width: 8.7". Note: OPEN FIXTURE ONLY. * “D” models continuously dimmable down to 20% using a wired 0-10V dimming circuit. Lamps also include 12V auxiliary power for sensors.
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED High Bay Retrofit, 150W, Base: EX39, Lumens: 21,200, Color Temperature: 5000K, Replaces Up To 400W HID, 120/277 (Also works on 208 & 240V), 10kA Surge Protection, Length: 10", Width: 8.7". Note: OPEN FIXTURE ONLY. * “D” models continuously dimmable down to 20% using a wired 0-10V dimming circuit. Lamps also include 12V auxiliary power for sensors.
The 8130 series high bay retrofit offer dynamic temp control supports a longer, brighter life, pretested & potted drivers are burnt in 3x prior to shipping and protected against vibration & moisture, and dual stage MOV protection with integrated 10kA surge. They are expertly engineered to work efficiently in open fixtures & damp environments, while also protected against insects & dust and offer a USA designed & specified LED driver.
Also known as: 844006077648, LED-8130M50D

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 150
Material: Plastic
Color Rendering Index (CRI): 80
Lumens: 19375
Light Technology: LED
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Color Temperature: 5000 (Bright White)
Material: Plastic
Lumens: 19375
Volts AC Range: 120 - 277
Wattage: 150
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Mogul Extended Screw (EX39)

Customer Reviews

No reviews for this product
(0)