
Full Capacity Tee / 4000 Series Raceway, Steel, Gray
Item #: 21318
Cat #: G4015
UPC: 786776088885
Documents & Guides
Steel, Full Capacity Tee, 4000 Series. Size: 12" Length. Gray.
Sign In or Register to view pricing and more.
Overview
Steel, Full Capacity Tee, 4000 Series. Size: 12" Length. Gray.
For branching raceway at right angles. Use with undivided raceway only. Join to raceway run with two pair of 4001A Couplings (not included).
Also known as: 786776088885, G4015
Specifications
Length: | 12 in |
Color: | Gray |
Material: | Steel |
Length: | 12 in |
Material: | Steel |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)