![FLEX-IN-1™ General Purpose Motor, 2HP, 3PH, 208 - 230/460VAC, 3000/3600RPM FLEX-IN-1™ General Purpose Motor, 2HP, 3PH, 208 - 230/460VAC, 3000/3600RPM](https://rexel-cdn.com/products/article056t17f15946still019.jpg?i=43218913-78E7-4D85-BD2F-61144950D4F1&f=420)
FLEX-IN-1™ General Purpose Motor, 2HP, 3PH, 208 - 230/460VAC, 3000/3600RPM
Item #: 2129745
Cat #: 056T34F15673
UPC: 691720115343
Sign In or Register to view pricing and more.
FLEX-IN-1™ General Purpose Motor, 2 Horse Power, 3-Phase, 208 - 230/460 Volt AC, 3000/3600 RPM, 56HC Frame, TEFC, Cat# FX02BK002
Overview
FLEX-IN-1™ General Purpose Motor, 2 Horse Power, 3-Phase, 208 - 230/460 Volt AC, 3000/3600 RPM, 56HC Frame, TEFC, Cat# FX02BK002
One FLEX-IN-1™ motor replaces 18 general purpose motors. The patented FLEX-IN-1 motor is easily configured into three mounting styles: F1, F2 & F3. Out-of-the-box motor with provisions for multiple kits*** - Adding SGR (shaft grounding ring) kit; Adding a brake kit; Adding a drip cover (ODP); Adding lint guard (TEFC).Inverter duty capable - 10:1 CT for TEFC - 2:1 CT for DP. Combination mounting holes in base: 56/143 – Shorter base motor option and 56/56H/143/145 – Longer base motor option. *** Kits sold separately. Light assembly required.
Also known as: 691720115343, 056T34F15673
Specifications
Phase: | 3 |
Type: | AC Motor, General Purpose |
Horsepower: | 2 |
Volts AC: | 208, 230/460 |
RPM: | 3600, 3000 |
Family / Style: | FLEX-IN-1 |
Size: | 56HC |
Phase: | 3 |
Horsepower: | 2 |
RPM: | 3600, 3000 |
Size: | 56HC |
Type: | AC Motor, General Purpose |
Volts AC: | 208, 230/460 |
Family / Style: | FLEX-IN-1 |
Customer Reviews
No reviews for this product
(0)