
FLEX-IN-1™ General Purpose Motor, 0.75HP, 3PH, 208-230/460VAC, 1500/1800RPM
Item #: 2129737
Cat #: 056T17F15950
UPC: 691720115206
FLEX-IN-1™ General Purpose Motor, 0.75 Horse Power, 3-Phase, 208 - 230/460 Volt AC, 1500/1800 RPM, 56HC Frame, TEFC, Cat# FX34BK004
Sign In or Register to view pricing and more.
Overview
FLEX-IN-1™ General Purpose Motor, 0.75 Horse Power, 3-Phase, 208 - 230/460 Volt AC, 1500/1800 RPM, 56HC Frame, TEFC, Cat# FX34BK004
One FLEX-IN-1™ motor replaces 18 general purpose motors. The patented FLEX-IN-1 motor is easily configured into three mounting styles: F1, F2 & F3. Out-of-the-box motor with provisions for multiple kits*** - Adding SGR (shaft grounding ring) kit; Adding a brake kit; Adding a drip cover (ODP); Adding lint guard (TEFC).Inverter duty capable - 10:1 CT for TEFC - 2:1 CT for DP. Combination mounting holes in base: 56/143 – Shorter base motor option and 56/56H/143/145 – Longer base motor option. *** Kits sold separately. Light assembly required.
Also known as: 691720115206, 056T17F15950
Specifications
Phase: | 3 |
Type: | AC Motor, General Purpose |
Volts AC: | 208, 230/460 |
Horsepower: | 0.750 |
Size: | 56C |
RPM: | 1800, 1500 |
Family / Style: | FLEX-IN-1 |
Phase: | 3 |
Volts AC: | 208, 230/460 |
Size: | 56C |
Family / Style: | FLEX-IN-1 |
Type: | AC Motor, General Purpose |
Horsepower: | 0.750 |
RPM: | 1800, 1500 |
Customer Reviews
No reviews for this product
(0)