FLEX-IN-1™ General Purpose Motor, 1HP, 3PH, 575VAC,1800RPM, 56HC, Drip Proof

Item #: 2129724

Cat #: 056T17D15847

UPC: 691720115497

Sign In or Register to view pricing and more.
Documents & Guides
FLEX-IN-1™ General Purpose Motor, 1 Horse Power, 3-Phase, 575 Volt AC,1800 RPM, 56HC Frame, Drip Proof, Cat# FX01FK003

Overview

FLEX-IN-1™ General Purpose Motor, 1 Horse Power, 3-Phase, 575 Volt AC,1800 RPM, 56HC Frame, Drip Proof, Cat# FX01FK003
One FLEX-IN-1™ motor replaces 18 general purpose motors. The patented FLEX-IN-1 motor is easily configured into three mounting styles: F1, F2 & F3. Out-of-the-box motor with provisions for multiple kits*** - Adding SGR (shaft grounding ring) kit; Adding a brake kit; Adding a drip cover (ODP); Adding lint guard (TEFC).Inverter duty capable - 10:1 CT for TEFC - 2:1 CT for DP. Combination mounting holes in base: 56/143 – Shorter base motor option and 56/56H/143/145 – Longer base motor option. *** Kits sold separately. Light assembly required.  
Also known as: 691720115497, 056T17D15847

Specifications

Horsepower: 1
Phase: 3
Type: AC Motor, General Purpose
Volts AC: 575
Size: 56C
RPM: 1800
Family / Style: FLEX-IN-1
Horsepower: 1
Type: AC Motor, General Purpose
Size: 56C
Family / Style: FLEX-IN-1
Phase: 3
Volts AC: 575
RPM: 1800

Customer Reviews

No reviews for this product
(0)