FLEX-IN-1™ General Purpose Motor, 0.75HP, 3PH, 208-230/460VAC, 3000/3600RPM

Item #: 2129709

Cat #: 056T34D15645

UPC: 691720115466

Sign In or Register to view pricing and more.
Documents & Guides
FLEX-IN-1™ General Purpose Motor, 0.75 Horse Power, 3-Phase, 208 - 230/460 Volt AC, 3000/3600 RPM, 56HC Frame, Drip Proof, Cat #FX34BK001

Overview

FLEX-IN-1™ General Purpose Motor, 0.75 Horse Power, 3-Phase, 208 - 230/460 Volt AC, 3000/3600 RPM, 56HC Frame, Drip Proof, Cat #FX34BK001
One FLEX-IN-1™ motor replaces 18 general purpose motors. The patented FLEX-IN-1 motor is easily configured into three mounting styles: F1, F2 & F3. Out-of-the-box motor with provisions for multiple kits*** - Adding SGR (shaft grounding ring) kit; Adding a brake kit; Adding a drip cover (ODP); Adding lint guard (TEFC).Inverter duty capable - 10:1 CT for TEFC - 2:1 CT for DP. Combination mounting holes in base: 56/143 – Shorter base motor option and 56/56H/143/145 – Longer base motor option. *** Kits sold separately. Light assembly required.  
Also known as: 691720115466, 056T34D15645

Specifications

Phase: 3
Type: AC Motor, General Purpose
Volts AC: 208, 230/460
Horsepower: 0.750
RPM: 3600, 3000
Family / Style: FLEX-IN-1
Size: 56HC
Phase: 3
Volts AC: 208, 230/460
RPM: 3600, 3000
Size: 56HC
Type: AC Motor, General Purpose
Horsepower: 0.750
Family / Style: FLEX-IN-1

Customer Reviews

No reviews for this product
(0)