WIREWAY ELBOW 90

Item #: 212954

Cat #: 363010-CT3R

UPC: 784572188235

MLB 363010-CT3R WIREWAY ELBOW 90
Sign In or Register to view pricing and more.

No associated products found.

Overview

MLB 363010-CT3R WIREWAY ELBOW 90
Also known as: 784572188235, 363010-CT3R

Specifications

Width: 30 in
Depth: 10 in
Mounting: Surface
Height: 36 in
IP/NEMA Rating: NEMA 3R
Width: 30 in
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Depth: 10 in
Height: 36 in

Customer Reviews

No reviews for this product
(0)