Corr. Loom Tubing Slit, .50" (12.7mm) X 100' (30.5m), HS Black

Item #: 212588

Cat #: CLT50N-C630

UPC: 074983287185

Sign In or Register to view pricing and more.
Documents & Guides

Overview

PDTVTL50N-V630
Also known as: 074983287185, CLT50N-C630

Specifications

Length: 100 ft
Color: Black
Diameter: 0.500 in
Material: Nylon
Length: 100 ft
Diameter: 0.500 in
Color: Black
Material: Nylon

Customer Reviews

No reviews for this product
(0)