![Type LB Pre-Assembled Conduit Body W/ Cover, Gasket, 1 IN Hub, 7, 1 Type LB Pre-Assembled Conduit Body W/ Cover, Gasket, 1 IN Hub, 7, 1](https://rexel-cdn.com/products/lb17cgtbtc13d.jpg?i=4745361E-0147-4E02-B89A-D141DB611A3E&f=420)
Type LB Pre-Assembled Conduit Body W/ Cover, Gasket, 1 IN Hub, 7, 1
Item #: 21238
Cat #: LB37CG-TB
UPC: 786210916699
Sign In or Register to view pricing and more.
Documents & Guides
Type LB Pre-Assembled Conduit Body W/ Cover, Gasket, 1 IN Hub, 7, 10.6 cu-in, Gray Iron
Overview
Type LB Pre-Assembled Conduit Body W/ Cover, Gasket, 1 IN Hub, 7, 10.6 cu-in, Gray Iron
T&B conduit bodies are installed in conduit systems to connect conduit sections, act as pull outlets when conductors are being installed, provide access for splices in branch conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes.
Also known as: 786210916699, LB37CG-TB
Specifications
Material: | Malleable Iron |
Diameter: | 1 in |
Family / Style: | Form 7 |
Material: | Malleable Iron |
Family / Style: | Form 7 |
Diameter: | 1 in |
Customer Reviews
No reviews for this product
(0)