Grounding Busbar, Pattern: CC, Dimensions: 4 x 18 x 1/4", Copper

Item #: 212284

Cat #: EGBA14418CC

UPC: 782856458043

Sign In or Register to view pricing and more.
Documents & Guides
Grounding Busbar, Pattern: CC, Dimensions: 4 x 18 x 1/4 Inch, Material: Copper, Includes: Insulator, SS Brackets, SS Mounting Bolts.

Overview

Grounding Busbar, Pattern: CC, Dimensions: 4 x 18 x 1/4 Inch, Material: Copper, Includes: Insulator, SS Brackets, SS Mounting Bolts.
Also known as: 782856458043, EGBA14418CC

Specifications

Material: Copper
Width: 4 in
Length: 18 in
Material: Copper
Length: 18 in
Width: 4 in

Customer Reviews

No reviews for this product
(0)